Motion
67989806

Made in USA
67989806

#507 Standard Woodruff Key - 7/8" Long x 5/32" Wide, Plain Steel
MI ITEM #11698354
MFR #67989806
List Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67989806

#507 Standard Woodruff Key - 7/8" Long x 5/32" Wide, Plain Steel
MI ITEM #11698354
MFR #67989806

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.75/each for your price

Overview

Mfr description
67989806 67989806 USA STD 507 WOODRUFF K

Specifications

  • Length
    7/8 in
  • Width
    5/32 in
  • Type
    Woodruff
  • USA Standard
    #507

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought