Motion
67989848

Made in USA
67989848

#607 Standard Woodruff Key - 7/8" Long x 3/16" Wide, Alloy Steel
MI ITEM #11698355
MFR #67989848
List Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67989848

#607 Standard Woodruff Key - 7/8" Long x 3/16" Wide, Alloy Steel
MI ITEM #11698355
MFR #67989848

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.73/each for your price

Overview

Mfr description
67989848 67989848 USA STD 607 WOODRUFF K

Specifications

  • Length
    7/8 in
  • Width
    3/16 in
  • Type
    Woodruff
  • USA Standard
    #607

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text