Motion
67989921

Made in USA
67989921

#807 Standard Woodruff Key - 7/8" Long x 1/4" Wide, Alloy Steel
MI ITEM #11698357
MFR #67989921
List Price$0.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67989921

#807 Standard Woodruff Key - 7/8" Long x 1/4" Wide, Alloy Steel
MI ITEM #11698357
MFR #67989921

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.88/each for your price

Overview

Mfr description
67989921 67989921 USA STD 807 WOODRUFF K

Specifications

  • Length
    7/8 in
  • Width
    1/4 in
  • Type
    Woodruff
  • USA Standard
    #807

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text