Motion
67989962

Made in USA
67989962

#1/4 x 15/16 Standard Woodruff Key - 15/16" Long x 1/4" Wide, Alloy Steel
MI ITEM #11698358
MFR #67989962
List Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67989962

#1/4 x 15/16 Standard Woodruff Key - 15/16" Long x 1/4" Wide, Alloy Steel
MI ITEM #11698358
MFR #67989962

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.78/each for your price

Overview

Mfr description
67989962 67989962 USA STD 1/4 X 15/16 WO

Specifications

  • Length
    15/16 in
  • Width
    1/4 in
  • Type
    Woodruff
  • USA Standard
    #1/4 x 15/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text