Motion
67990200

Made in USA
67990200

#609 Standard Woodruff Key - 1-1/8" Long x 3/16" Wide, Alloy Steel
MI ITEM #11698364
MFR #67990200
List Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67990200

#609 Standard Woodruff Key - 1-1/8" Long x 3/16" Wide, Alloy Steel
MI ITEM #11698364
MFR #67990200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.28/each for your price

Overview

Mfr description
67990200 67990200 USA STD $609 WOODRUFF

Specifications

  • Length
    1-1/8 in
  • Width
    3/16 in
  • Type
    Woodruff
  • USA Standard
    #609

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought