Motion
67990242

Made in USA
67990242

#709 Standard Woodruff Key - 1-1/8" Long x 7/32" Wide, Alloy Steel
MI ITEM #11698365
MFR #67990242
List Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67990242

#709 Standard Woodruff Key - 1-1/8" Long x 7/32" Wide, Alloy Steel
MI ITEM #11698365
MFR #67990242

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.55/each for your price

Overview

Mfr description
67990242 67990242 USA STD 709 WOODRUFF K

Specifications

  • Length
    1-1/8 in
  • Width
    7/32 in
  • Type
    Woodruff
  • USA Standard
    #709

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought