Motion
67990283

Made in USA
67990283

#809 Standard Woodruff Key - 1-1/8" Long x 1/4" Wide, Alloy Steel
Mi Item #11698366
MFR #67990283
Price$1.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67990283

#809 Standard Woodruff Key - 1-1/8" Long x 1/4" Wide, Alloy Steel
Mi Item #11698366
MFR #67990283

Mfr description
67990283 67990283 USA STD 809 WOODRUFF K
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.45/each

Specifications

Dimensions

  • Length
    1-1/8 in
  • Width
    1/4 in

Details

  • Type
    Woodruff
  • USA Standard
    #809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)