Motion
67990325

Made in USA
67990325

#1009 Standard Woodruff Key - 1-1/8" Long x 5/16" Wide, Alloy Steel
MI ITEM #11698367
MFR #67990325
List Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67990325

#1009 Standard Woodruff Key - 1-1/8" Long x 5/16" Wide, Alloy Steel
MI ITEM #11698367
MFR #67990325

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.05/each for your price

Overview

Mfr description
67990325 67990325 USA STD 1009 WOODRUFF

Specifications

  • Length
    1-1/8 in
  • Width
    5/16 in
  • Type
    Woodruff
  • USA Standard
    #1009

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text