Motion
67990440

Made in USA
67990440

#810 Standard Woodruff Key - 1-1/4" Long x 1/4" Wide, Alloy Steel
MI ITEM #11698369
MFR #67990440
List Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67990440

#810 Standard Woodruff Key - 1-1/4" Long x 1/4" Wide, Alloy Steel
MI ITEM #11698369
MFR #67990440

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.00/each for your price

Overview

Mfr description
67990440 67990440 USA STD 810 WOODRUFF K

Specifications

  • Length
    1-1/4 in
  • Width
    1/4 in
  • Type
    Woodruff
  • USA Standard
    #810

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text