Motion
67990481

Made in USA
67990481

#1010 Standard Woodruff Key - 1-1/4" Long x 5/16" Wide, Alloy Steel
MI ITEM #11698370
MFR #67990481
List Price$2.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67990481

#1010 Standard Woodruff Key - 1-1/4" Long x 5/16" Wide, Alloy Steel
MI ITEM #11698370
MFR #67990481

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.25/each for your price

Overview

Mfr description
67990481 67990481 USA STD 1010 WOODRUFF

Specifications

  • Length
    1-1/4 in
  • Width
    5/16 in
  • Type
    Woodruff
  • USA Standard
    #1010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought