Motion
67990523

Made in USA
67990523

#1210 Standard Woodruff Key - 1-1/4" Long x 3/8" Wide, Alloy Steel
MI ITEM #11698371
MFR #67990523
List Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67990523

#1210 Standard Woodruff Key - 1-1/4" Long x 3/8" Wide, Alloy Steel
MI ITEM #11698371
MFR #67990523

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.73/each for your price

Overview

Mfr description
67990523 67990523 USA STD 1210 WOODRUFF

Specifications

  • Length
    1-1/4 in
  • Width
    3/8 in
  • Type
    Woodruff
  • USA Standard
    #1210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text