Motion
67990606

Made in USA
67990606

#1011 Standard Woodruff Key - 1-3/8" Long x 5/16" Wide, Alloy Steel
MI ITEM #11698372
MFR #67990606
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67990606

#1011 Standard Woodruff Key - 1-3/8" Long x 5/16" Wide, Alloy Steel
MI ITEM #11698372
MFR #67990606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67990606 67990606 USA STD 1011 WOODRUFF

Specifications

  • Length
    1-3/8 in
  • Width
    5/16 in
  • Type
    Woodruff
  • USA Standard
    #1011

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text