Motion
67990648

Made in USA
67990648

#1211 Standard Woodruff Key - 1-3/8" Long x 3/8" Wide, Alloy Steel
Mi Item #11698373
MFR #67990648
Price$3.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67990648

#1211 Standard Woodruff Key - 1-3/8" Long x 3/8" Wide, Alloy Steel
Mi Item #11698373
MFR #67990648

Mfr description
67990648 67990648 USA STD 1211 WOODRUFF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.60/each

Specifications

Dimensions

  • Length
    1-3/8 in
  • Width
    3/8 in

Details

  • Type
    Woodruff
  • USA Standard
    #1211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)