Motion
67990721

Made in USA
67990721

#1012 Standard Woodruff Key - 1-1/2" Long x 5/16" Wide, Alloy Steel
Mi Item #11698375
MFR #67990721
Price$3.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67990721

#1012 Standard Woodruff Key - 1-1/2" Long x 5/16" Wide, Alloy Steel
Mi Item #11698375
MFR #67990721

Mfr description
67990721 67990721 USA STD 1012 WOODRUFF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.93/each

Specifications

Dimensions

  • Length
    1-1/2 in
  • Width
    5/16 in

Details

  • Type
    Woodruff
  • USA Standard
    #1012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)