Motion
67990762

Made in USA
67990762

#1212 Standard Woodruff Key - 1-1/2" Long x 3/8" Wide, Alloy Steel
MI ITEM #11698376
MFR #67990762
List Price$7.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67990762

#1212 Standard Woodruff Key - 1-1/2" Long x 3/8" Wide, Alloy Steel
MI ITEM #11698376
MFR #67990762

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.20/each for your price

Overview

Mfr description
67990762 67990762 USA STD 1212 WOODRUFF

Specifications

  • Length
    1-1/2 in
  • Width
    3/8 in
  • Type
    Woodruff
  • USA Standard
    #1212

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text