Motion
67990804

Made in USA
67990804

#1222-1 Standard Woodruff Key - 2-3/4" Long x 3/8" Wide, Alloy Steel
MI ITEM #11698377
MFR #67990804
Price$4.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67990804

#1222-1 Standard Woodruff Key - 2-3/4" Long x 3/8" Wide, Alloy Steel
MI ITEM #11698377
MFR #67990804

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.98/each

Specifications

Dimensions

  • Length
    2-3/4 in
  • Width
    3/8 in

Details

  • Type
    Woodruff
  • USA Standard
    #1222-1

Overview

Mfr description
67990804 67990804 USA STD 1222-1 WOODRUF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought