Motion
67991042

Made in USA
67991042

Gib Head Woodruff Key - 1-1/2" Long x 1/4" Wide, Carbon Steel
MI ITEM #11698379
MFR #67991042
List Price$11.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67991042

Gib Head Woodruff Key - 1-1/2" Long x 1/4" Wide, Carbon Steel
MI ITEM #11698379
MFR #67991042

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.65/each for your price

Overview

Mfr description
67991042 67991042 1/4 X 1 1/2 GIB HEAD M

Specifications

  • Length
    1-1/2 in
  • Width
    1/4 in
  • Type
    Gib Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought