Motion
67991489

Made in USA
67991489

Gib Head Woodruff Key - 2-1/2" Long x 3/8" Wide, Carbon Steel
MI ITEM #11698387
MFR #67991489
List Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67991489

Gib Head Woodruff Key - 2-1/2" Long x 3/8" Wide, Carbon Steel
MI ITEM #11698387
MFR #67991489

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.45/each for your price

Overview

Mfr description
67991489 67991489 3/8 X 2 1/2 GIB HEAD M

Specifications

  • Length
    2-1/2 in
  • Width
    3/8 in
  • Type
    Gib Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text