Motion
67991802

Made in USA
67991802

Gib Head Woodruff Key - 2-1/2" Long x 1/2" Wide, Carbon Steel
MI ITEM #11698392
MFR #67991802
List Price$18.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67991802

Gib Head Woodruff Key - 2-1/2" Long x 1/2" Wide, Carbon Steel
MI ITEM #11698392
MFR #67991802

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.08/each for your price

Overview

Mfr description
67991802 67991802 1/2 X 2 1/2 GIB HEAD M

Specifications

  • Length
    2-1/2 in
  • Width
    1/2 in
  • Type
    Gib Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text