Motion
67991885

Made in USA
67991885

Gib Head Woodruff Key - 3-1/2" Long x 1/2" Wide, Carbon Steel
MI ITEM #11698394
MFR #67991885
List Price$21.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67991885

Gib Head Woodruff Key - 3-1/2" Long x 1/2" Wide, Carbon Steel
MI ITEM #11698394
MFR #67991885

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.33/each for your price

Overview

Mfr description
67991885 67991885 1/2 X 3 1/2 GIB HEAD M

Specifications

  • Length
    3-1/2 in
  • Width
    1/2 in
  • Type
    Gib Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text