Motion
68026368

Made in USA
68026368

Universal Head Aluminum Alloy Drive Blind Rivet; Stainless Steel Mandrel, 0.172" to 3/16" Grip, 1/4" Head Diam, 0.128" to 0.14" Hole Diam, 0.281" Length Under Head, 1/8" Body Diam
Mi Item #11698408
MFR #68026368
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68026368

Universal Head Aluminum Alloy Drive Blind Rivet; Stainless Steel Mandrel, 0.172" to 3/16" Grip, 1/4" Head Diam, 0.128" to 0.14" Hole Diam, 0.281" Length Under Head, 1/8" Body Diam
Mi Item #11698408
MFR #68026368

Mfr description
68026368 68026368 1/8 X 3/16 UNIV HD ALU
  • Aluminum alloy is lightweight and resistant to corrosion.; Drive rivets have a small mandrel that is driven with a hammer.; Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.; Universal rivets typically have rounded, domed heads that are protruding rather than countersunk.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Grip Range
    0.1720-3/16 in
  • Head Diameter
    0.25 in
  • Head Height
    0.054 in
  • Length Under Head
    0.281 in
  • Maximum Hole Diameter
    0.14 in
  • Minimum Hole Diameter
    0.128 in

Details

  • Finish Coating
    Passivated (Mandrel), Plain/Uncoated (Rivet)
  • Head Style
    Universal
  • Mandrel Material
    Stainless Steel
  • Rivet Material
    Aluminum Alloy
  • Rivet Type
    Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)