Motion
68026442

Made in USA
68026442

Universal Head Aluminum Alloy Drive Blind Rivet; Stainless Steel Mandrel, 0.297" to 5/16" Grip, 1/4" Head Diam, 0.128" to 0.14" Hole Diam, 0.406" Length Under Head, 1/8" Body Diam
MI ITEM #11698410
MFR #68026442
Price$1.03/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68026442

Universal Head Aluminum Alloy Drive Blind Rivet; Stainless Steel Mandrel, 0.297" to 5/16" Grip, 1/4" Head Diam, 0.128" to 0.14" Hole Diam, 0.406" Length Under Head, 1/8" Body Diam
MI ITEM #11698410
MFR #68026442

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.03/ca

Specifications

Dimensions

  • Grip Range
    0.2970-5/16 in
  • Head Diameter
    0.25 in
  • Head Height
    0.054 in
  • Length Under Head
    0.406 in
  • Maximum Hole Diameter
    0.14 in
  • Minimum Hole Diameter
    0.128 in

Details

  • Finish Coating
    Passivated (Mandrel), Plain/Uncoated (Rivet)
  • Head Style
    Universal
  • Mandrel Material
    Stainless Steel
  • Rivet Material
    Aluminum Alloy
  • Rivet Type
    Drive

Overview

Mfr description
68026442 68026442 1/8 X 5/16 UNIV HD ALU
  • Aluminum alloy is lightweight and resistant to corrosion.; Drive rivets have a small mandrel that is driven with a hammer.; Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.; Universal rivets typically have rounded, domed heads that are protruding rather than countersunk.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought