Motion
68026525

Made in USA
68026525

Universal Head Aluminum Alloy Drive Blind Rivet; Stainless Steel Mandrel, 0.109" to 1/8" Grip, 0.312" Head Diam, 0.161" to 0.172" Hole Diam, 1/4" Length Under Head, 5/32" Body Diam
Mi Item #11698412
MFR #68026525
Price$0.90/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68026525

Universal Head Aluminum Alloy Drive Blind Rivet; Stainless Steel Mandrel, 0.109" to 1/8" Grip, 0.312" Head Diam, 0.161" to 0.172" Hole Diam, 1/4" Length Under Head, 5/32" Body Diam
Mi Item #11698412
MFR #68026525

Mfr description
68026525 68026525 5/32 X 1/8 UNIV HD ALU
  • Aluminum alloy is lightweight and resistant to corrosion.; Drive rivets have a small mandrel that is driven with a hammer.; Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.; Universal rivets typically have rounded, domed heads that are protruding rather than countersunk.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.90/ca

Specifications

Dimensions

  • Grip Range
    0.1090-1/8 in
  • Head Diameter
    0.312 in
  • Head Height
    0.067 in
  • Length Under Head
    0.25 in
  • Maximum Hole Diameter
    0.172 in
  • Minimum Hole Diameter
    0.161 in

Details

  • Finish Coating
    Passivated (Mandrel), Plain/Uncoated (Rivet)
  • Head Style
    Universal
  • Mandrel Material
    Stainless Steel
  • Rivet Material
    Aluminum Alloy
  • Rivet Type
    Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)