Motion
68026806

Made in USA
68026806

Universal Head Aluminum Alloy Drive Blind Rivet; Aluminum Alloy Mandrel, 0.078" to 1/8" Grip, 3/8" Head Diam, 0.191" to 0.219" Hole Diam, 0.281" Length Under Head, 3/16" Body Diam
MI ITEM #11698416
MFR #68026806
Price$0.28/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68026806

Universal Head Aluminum Alloy Drive Blind Rivet; Aluminum Alloy Mandrel, 0.078" to 1/8" Grip, 3/8" Head Diam, 0.191" to 0.219" Hole Diam, 0.281" Length Under Head, 3/16" Body Diam
MI ITEM #11698416
MFR #68026806

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.28/ca

Specifications

Dimensions

  • Grip Range
    0.0780-1/8 in
  • Head Diameter
    0.375 in
  • Head Height
    0.08 in
  • Length Under Head
    0.281 in
  • Maximum Hole Diameter
    0.219 in
  • Minimum Hole Diameter
    0.191 in

Details

  • Finish Coating
    Uncoated
  • Head Style
    Universal
  • Mandrel Material
    Aluminum Alloy
  • Rivet Material
    Aluminum Alloy
  • Rivet Type
    Drive

Overview

Mfr description
68026806 68026806 3/16 X 1/8 UNIV HD ALU
  • Aluminum alloy is lightweight and resistant to corrosion.; Drive rivets have a small mandrel that is driven with a hammer.; Universal rivets typically have rounded, domed heads that are protruding rather than countersunk.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought