Motion
68026848

Made in USA
68026848

Universal Head Aluminum Alloy Drive Blind Rivet; Aluminum Alloy Mandrel, 0.141" to 3/16" Grip, 3/8" Head Diam, 0.191" to 0.219" Hole Diam, 0.344" Length Under Head, 3/16" Body Diam
Mi Item #11698417
MFR #68026848
Price$0.25/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68026848

Universal Head Aluminum Alloy Drive Blind Rivet; Aluminum Alloy Mandrel, 0.141" to 3/16" Grip, 3/8" Head Diam, 0.191" to 0.219" Hole Diam, 0.344" Length Under Head, 3/16" Body Diam
Mi Item #11698417
MFR #68026848

Mfr description
68026848 68026848 3/16 X 3/16 UNIV HD AL
  • Aluminum alloy is lightweight and resistant to corrosion.; Drive rivets have a small mandrel that is driven with a hammer.; Universal rivets typically have rounded, domed heads that are protruding rather than countersunk.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.25/ca

Specifications

Dimensions

  • Grip Range
    0.1410-3/16 in
  • Head Diameter
    0.375 in
  • Head Height
    0.08 in
  • Length Under Head
    0.344 in
  • Maximum Hole Diameter
    0.219 in
  • Minimum Hole Diameter
    0.191 in

Details

  • Finish Coating
    Uncoated
  • Head Style
    Universal
  • Mandrel Material
    Aluminum Alloy
  • Rivet Material
    Aluminum Alloy
  • Rivet Type
    Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)