Motion
68026962

Made in USA
68026962

Universal Head Aluminum Alloy Drive Blind Rivet; Aluminum Alloy Mandrel, 0.328" to 3/8" Grip, 3/8" Head Diam, 0.191" to 0.219" Hole Diam, 0.531" Length Under Head, 3/16" Body Diam
MI ITEM #11698420
MFR #68026962
List Price$0.40/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68026962

Universal Head Aluminum Alloy Drive Blind Rivet; Aluminum Alloy Mandrel, 0.328" to 3/8" Grip, 3/8" Head Diam, 0.191" to 0.219" Hole Diam, 0.531" Length Under Head, 3/16" Body Diam
MI ITEM #11698420
MFR #68026962

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.40/ca for your price

Overview

Mfr description
68026962 68026962 3/16 X 3/8 UNIV HD ALU
  • Aluminum alloy is lightweight and resistant to corrosion.; Drive rivets have a small mandrel that is driven with a hammer.; Universal rivets typically have rounded, domed heads that are protruding rather than countersunk.

Specifications

  • Rivet Type
    Drive
  • Head Style
    Universal
  • Rivet Material
    Aluminum Alloy
  • Grip Range
    0.3280-3/8 in
  • Mandrel Material
    Aluminum Alloy
  • Head Diameter
    0.375 in
  • Head Height
    0.08 in
  • Length Under Head
    0.531 in
  • Maximum Hole Diameter
    0.219 in
  • Minimum Hole Diameter
    0.191 in
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought