Motion
68027085

Made in USA
68027085

Universal Head Aluminum Alloy Drive Blind Rivet; Aluminum Alloy Mandrel, 0.203" to 1/4" Grip, 1/2" Head Diam, 0.266" to 0.281" Hole Diam, 0.416" Length Under Head, 1/4" Body Diam
MI ITEM #11698423
MFR #68027085
List Price$0.38/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68027085

Universal Head Aluminum Alloy Drive Blind Rivet; Aluminum Alloy Mandrel, 0.203" to 1/4" Grip, 1/2" Head Diam, 0.266" to 0.281" Hole Diam, 0.416" Length Under Head, 1/4" Body Diam
MI ITEM #11698423
MFR #68027085

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.38/ca for your price

Overview

Mfr description
68027085 68027085 1/4 X 1/4 UNIV HD ALUM
  • Aluminum alloy is lightweight and resistant to corrosion.; Drive rivets have a small mandrel that is driven with a hammer.; Universal rivets typically have rounded, domed heads that are protruding rather than countersunk.

Specifications

  • Rivet Type
    Drive
  • Head Style
    Universal
  • Rivet Material
    Aluminum Alloy
  • Grip Range
    0.2030-1/4 in
  • Mandrel Material
    Aluminum Alloy
  • Head Diameter
    0.5 in
  • Head Height
    0.107 in
  • Length Under Head
    0.416 in
  • Maximum Hole Diameter
    0.281 in
  • Minimum Hole Diameter
    0.266 in
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought