Motion
68027242

Made in USA
68027242

Universal Head Aluminum Alloy Drive Blind Rivet; Aluminum Alloy Mandrel, 0.578" to 5/8" Grip, 1/2" Head Diam, 0.266" to 0.281" Hole Diam, 0.781" Length Under Head, 1/4" Body Diam
MI ITEM #11698427
MFR #68027242
Price$0.38/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68027242

Universal Head Aluminum Alloy Drive Blind Rivet; Aluminum Alloy Mandrel, 0.578" to 5/8" Grip, 1/2" Head Diam, 0.266" to 0.281" Hole Diam, 0.781" Length Under Head, 1/4" Body Diam
MI ITEM #11698427
MFR #68027242

Mfr description
68027242 68027242 1/4 X 5/8 UNIV HD ALUM
  • Aluminum alloy is lightweight and resistant to corrosion.; Drive rivets have a small mandrel that is driven with a hammer.; Universal rivets typically have rounded, domed heads that are protruding rather than countersunk.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.38/ca

Specifications

Dimensions

  • Grip Range
    0.5780-5/8 in
  • Head Diameter
    0.5 in
  • Head Height
    0.107 in
  • Length Under Head
    0.781 in
  • Maximum Hole Diameter
    0.281 in
  • Minimum Hole Diameter
    0.266 in

Details

  • Finish Coating
    Uncoated
  • Head Style
    Universal
  • Mandrel Material
    Aluminum Alloy
  • Rivet Material
    Aluminum Alloy
  • Rivet Type
    Drive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)