Motion
68027366

Made in USA
68027366

Brazier Head Aluminum Alloy Drive Blind Rivet; Stainless Steel Mandrel, 0.141" to 5/32" Grip, 0.312" Head Diam, 0.128" to 0.14" Hole Diam, 1/4" Length Under Head, 1/8" Body Diam
Mi Item #11698429
MFR #68027366
Price$0.68/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68027366

Brazier Head Aluminum Alloy Drive Blind Rivet; Stainless Steel Mandrel, 0.141" to 5/32" Grip, 0.312" Head Diam, 0.128" to 0.14" Hole Diam, 1/4" Length Under Head, 1/8" Body Diam
Mi Item #11698429
MFR #68027366

Mfr description
68027366 68027366 1/8 X 5/32 BRAZIER HD
  • Aluminum alloy is lightweight and resistant to corrosion.; Brazier head types have wide, cylindrical heads with shallow profiles. Brazier fasteners are installed blind and commonly used in aircraft.; Drive rivets have a small mandrel that is driven with a hammer.; Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.68/ca

Specifications

Dimensions

  • Grip Range
    0.1410-5/32 in
  • Head Diameter
    0.312 in
  • Head Height
    0.062 in
  • Length Under Head
    0.25 in
  • Maximum Hole Diameter
    0.14 in
  • Minimum Hole Diameter
    0.128 in

Details

  • Finish Coating
    Passivated (Mandrel), Plain/Uncoated (Rivet)
  • Head Style
    Brazier
  • Mandrel Material
    Stainless Steel
  • Rivet Material
    Aluminum Alloy
  • Rivet Type
    Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)