Motion
68027408

Made in USA
68027408

Brazier Head Aluminum Alloy Drive Blind Rivet; Stainless Steel Mandrel, 0.203" to 7/32" Grip, 0.312" Head Diam, 0.128" to 0.14" Hole Diam, 0.313" Length Under Head, 1/8" Body Diam
MI ITEM #11698430
MFR #68027408
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68027408

Brazier Head Aluminum Alloy Drive Blind Rivet; Stainless Steel Mandrel, 0.203" to 7/32" Grip, 0.312" Head Diam, 0.128" to 0.14" Hole Diam, 0.313" Length Under Head, 1/8" Body Diam
MI ITEM #11698430
MFR #68027408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Grip Range
    0.2030-7/32 in
  • Head Diameter
    0.312 in
  • Head Height
    0.062 in
  • Length Under Head
    0.313 in
  • Maximum Hole Diameter
    0.14 in
  • Minimum Hole Diameter
    0.128 in

Details

  • Finish Coating
    Passivated (Mandrel), Plain/Uncoated (Rivet)
  • Head Style
    Brazier
  • Mandrel Material
    Stainless Steel
  • Rivet Material
    Aluminum Alloy
  • Rivet Type
    Drive

Overview

Mfr description
68027408 68027408 1/8 X 7/32 BRAZIER HD
  • Aluminum alloy is lightweight and resistant to corrosion.; Brazier head types have wide, cylindrical heads with shallow profiles. Brazier fasteners are installed blind and commonly used in aircraft.; Drive rivets have a small mandrel that is driven with a hammer.; Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought