Motion
68027523

Made in USA
68027523

Brazier Head Aluminum Alloy Drive Blind Rivet; Aluminum Alloy Mandrel, 0.453" to 1/2" Grip, 0.469" Head Diam, 0.191" to 0.219" Hole Diam, 0.656" Length Under Head, 3/16" Body Diam
Mi Item #11698432
MFR #68027523
Price$0.33/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68027523

Brazier Head Aluminum Alloy Drive Blind Rivet; Aluminum Alloy Mandrel, 0.453" to 1/2" Grip, 0.469" Head Diam, 0.191" to 0.219" Hole Diam, 0.656" Length Under Head, 3/16" Body Diam
Mi Item #11698432
MFR #68027523

Mfr description
68027523 68027523 3/16 X 1/2 BRAZIER HD
  • Aluminum alloy is lightweight and resistant to corrosion.; Brazier head types have wide, cylindrical heads with shallow profiles. Brazier fasteners are installed blind and commonly used in aircraft.; Drive rivets have a small mandrel that is driven with a hammer.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/ca

Specifications

Dimensions

  • Grip Range
    0.4530-1/2 in
  • Head Diameter
    0.469 in
  • Head Height
    0.094 in
  • Length Under Head
    0.656 in
  • Maximum Hole Diameter
    0.219 in
  • Minimum Hole Diameter
    0.191 in

Details

  • Finish Coating
    Uncoated
  • Head Style
    Brazier
  • Mandrel Material
    Aluminum Alloy
  • Rivet Material
    Aluminum Alloy
  • Rivet Type
    Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)