Motion
68027804

Made in USA
68027804

Brazier Head Aluminum Alloy Drive Blind Rivet; Aluminum Alloy Mandrel, 0.578" to 5/8" Grip, 5/8" Head Diam, 0.266" to 0.281" Hole Diam, 0.781" Length Under Head, 1/4" Body Diam
Mi Item #11698438
MFR #68027804
Price$0.38/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68027804

Brazier Head Aluminum Alloy Drive Blind Rivet; Aluminum Alloy Mandrel, 0.578" to 5/8" Grip, 5/8" Head Diam, 0.266" to 0.281" Hole Diam, 0.781" Length Under Head, 1/4" Body Diam
Mi Item #11698438
MFR #68027804

Mfr description
68027804 68027804 1/4 X 5/8 BRAZIER HD A
  • Aluminum alloy is lightweight and resistant to corrosion.; Brazier head types have wide, cylindrical heads with shallow profiles. Brazier fasteners are installed blind and commonly used in aircraft.; Drive rivets have a small mandrel that is driven with a hammer.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.38/ca

Specifications

Dimensions

  • Grip Range
    0.5780-5/8 in
  • Head Diameter
    0.625 in
  • Head Height
    0.125 in
  • Length Under Head
    0.781 in
  • Maximum Hole Diameter
    0.281 in
  • Minimum Hole Diameter
    0.266 in

Details

  • Finish Coating
    Uncoated
  • Head Style
    Brazier
  • Mandrel Material
    Aluminum Alloy
  • Rivet Material
    Aluminum Alloy
  • Rivet Type
    Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)