Motion
68027887

Made in USA
68027887

Brazier Head Aluminum Alloy Drive Blind Rivet; Aluminum Alloy Mandrel, 0.828" to 7/8" Grip, 5/8" Head Diam, 0.266" to 0.281" Hole Diam, 1.031" Length Under Head, 1/4" Body Diam
MI ITEM #11698440
MFR #68027887
Price$0.68/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68027887

Brazier Head Aluminum Alloy Drive Blind Rivet; Aluminum Alloy Mandrel, 0.828" to 7/8" Grip, 5/8" Head Diam, 0.266" to 0.281" Hole Diam, 1.031" Length Under Head, 1/4" Body Diam
MI ITEM #11698440
MFR #68027887

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.68/ca

Specifications

Dimensions

  • Grip Range
    0.8280-7/8 in
  • Head Diameter
    0.625 in
  • Head Height
    0.125 in
  • Length Under Head
    1.031 in
  • Maximum Hole Diameter
    0.281 in
  • Minimum Hole Diameter
    0.266 in

Details

  • Finish Coating
    Uncoated
  • Head Style
    Brazier
  • Mandrel Material
    Aluminum Alloy
  • Rivet Material
    Aluminum Alloy
  • Rivet Type
    Drive

Overview

Mfr description
68027887 68027887 1/4 X 7/8 BRAZIER HD A
  • Aluminum alloy is lightweight and resistant to corrosion.; Brazier head types have wide, cylindrical heads with shallow profiles. Brazier fasteners are installed blind and commonly used in aircraft.; Drive rivets have a small mandrel that is driven with a hammer.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought