Motion
68027929

Made in USA
68027929

Brazier Head Aluminum Alloy Drive Blind Rivet; Aluminum Alloy Mandrel, 0.953" to 1" Grip, 5/8" Head Diam, 0.266" to 0.281" Hole Diam, 1.156" Length Under Head, 1/4" Body Diam
MI ITEM #11698441
MFR #68027929
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68027929

Brazier Head Aluminum Alloy Drive Blind Rivet; Aluminum Alloy Mandrel, 0.953" to 1" Grip, 5/8" Head Diam, 0.266" to 0.281" Hole Diam, 1.156" Length Under Head, 1/4" Body Diam
MI ITEM #11698441
MFR #68027929

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68027929 68027929 1/4 X 1 BRAZIER HD ALU
  • Aluminum alloy is lightweight and resistant to corrosion.; Brazier head types have wide, cylindrical heads with shallow profiles. Brazier fasteners are installed blind and commonly used in aircraft.; Drive rivets have a small mandrel that is driven with a hammer.

Specifications

  • Rivet Type
    Drive
  • Head Style
    Brazier
  • Rivet Material
    Aluminum Alloy
  • Grip Range
    0.9530-1 in
  • Mandrel Material
    Aluminum Alloy
  • Head Diameter
    0.625 in
  • Head Height
    0.125 in
  • Length Under Head
    1.156 in
  • Maximum Hole Diameter
    0.281 in
  • Minimum Hole Diameter
    0.266 in
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text