Motion
68028844

Made in USA
68028844

Countersunk Head Aluminum Alloy Drive Blind Rivet; Aluminum Alloy Mandrel, 0.453" to 1/2" Grip, 0.458" Head Diam, 0.266" to 0.281" Hole Diam, 0.561" Length Under Head, 1/4" Body Diam
MI ITEM #11698444
MFR #68028844
Price$0.45/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68028844

Countersunk Head Aluminum Alloy Drive Blind Rivet; Aluminum Alloy Mandrel, 0.453" to 1/2" Grip, 0.458" Head Diam, 0.266" to 0.281" Hole Diam, 0.561" Length Under Head, 1/4" Body Diam
MI ITEM #11698444
MFR #68028844

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.45/ca

Specifications

Dimensions

  • Grip Range
    0.4530-1/2 in
  • Head Angle
    100 °
  • Head Diameter
    0.458 in
  • Head Height
    0.095 in
  • Length Under Head
    0.561 in
  • Maximum Hole Diameter
    0.281 in
  • Minimum Hole Diameter
    0.266 in

Details

  • Finish Coating
    Uncoated
  • Head Style
    Countersunk
  • Mandrel Material
    Aluminum Alloy
  • Rivet Material
    Aluminum Alloy
  • Rivet Type
    Drive

Overview

Mfr description
68028844 68028844 1/4 X 1/2 CTSK HD ALUM
  • Aluminum alloy is lightweight and resistant to corrosion.; Countersunk head rivets lie flush against the workpiece material and have large bearing surfaces.; Drive rivets have a small mandrel that is driven with a hammer.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought