Motion
68147727

Made in USA
68147727

68147727 68147727 4140P 7/16"DIA X 72" T
Mi Item #11698475
MFR #68147727
Price$183.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68147727

68147727 68147727 4140P 7/16"DIA X 72" T
Mi Item #11698475
MFR #68147727

Mfr description
68147727 68147727 4140P 7/16"DIA X 72" T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.70/each

Specifications

Dimensions

  • Diameter
    7/16 in
  • Diameter Deviation
    -.0.0005/-.0.001
  • Length
    6 ft

Details

  • Finish Coating
    Ground & Polished
  • Grade
    4140P
  • Hardness
    262-321 Brinell
  • Material
    Steel
  • Material Specification
    4140P
  • Shape
    Rod
  • Style
    Pre-Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)