Motion
68147735

Made in USA
68147735

68147735 68147735 4140P 7/16"DIA X 36" T
Mi Item #11698476
MFR #68147735
Price$108.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
68147735

68147735 68147735 4140P 7/16"DIA X 36" T
Mi Item #11698476
MFR #68147735

Mfr description
68147735 68147735 4140P 7/16"DIA X 36" T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.03/each

Specifications

Dimensions

  • Diameter
    7/16 in
  • Diameter Deviation
    -.0.0005/-.0.001
  • Length
    3 ft

Details

  • Finish Coating
    Ground & Polished
  • Grade
    4140P
  • Hardness
    262-321 Brinell
  • Material
    Steel
  • Material Specification
    4140P
  • Shape
    Rod
  • Style
    Pre-Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)