Motion
69352508

Made in USA
69352508

Size 1", Class 125, Cast Iron Black Pipe 45° Elbow; 175 psi, FPT End Connection
MI ITEM #11698480
MFR #69352508
List Price$18.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
69352508

Size 1", Class 125, Cast Iron Black Pipe 45° Elbow; 175 psi, FPT End Connection
MI ITEM #11698480
MFR #69352508

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.23/each for your price

Overview

Mfr description
69352508 69352508 1" CAST IRON BLACK 45

Specifications

  • Fitting Type
    FPT
  • Material
    Cast Iron
  • Finish Coating
    Black
  • Fitting Size
    1 in
  • Pressure Range
    125-175 psi
  • Style
    125
  • Type
    45 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought