1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
69354678
Size 1-1/2", Class 125, Cast Iron Black Pipe 90° Elbow; 175 psi, FPT End Connection
MI ITEM #
11698483
MFR #
69354678
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 69354678
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
69354678
Size 1-1/2", Class 125, Cast Iron Black Pipe 90° Elbow; 175 psi, FPT End Connection
MI ITEM #
11698483
MFR #
69354678
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
69354678 69354678 1-1/2" CAST IRON BLACK
Specifications
Fitting Type
FPT
Material
Cast Iron
Finish Coating
Black
Fitting Size
1-1/2 in
Pressure Range
125-175 psi
Style
125
Type
90 Degree Elbow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought