1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
69356681
Size 1-1/2", Class 125, Cast Iron Black Pipe 45° Elbow; 175 psi, FPT End Connection
MI ITEM #
11698484
MFR #
69356681
List Price
$40.60
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 69356681
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
69356681
Size 1-1/2", Class 125, Cast Iron Black Pipe 45° Elbow; 175 psi, FPT End Connection
MI ITEM #
11698484
MFR #
69356681
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$40.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
69356681 69356681 1-1/2" CAST IRON BLACK
Specifications
Fitting Type
FPT
Material
Cast Iron
Finish Coating
Black
Fitting Size
1-1/2 in
Pressure Range
125-175 psi
Style
125
Type
45 Degree Elbow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data