Motion
69358919

Made in USA
69358919

Size 2", Class 125, Cast Iron Black Pipe 90° Elbow; 175 psi, FPT End Connection
MI ITEM #11698485
MFR #69358919
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
69358919

Size 2", Class 125, Cast Iron Black Pipe 90° Elbow; 175 psi, FPT End Connection
MI ITEM #11698485
MFR #69358919

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69358919 69358919 2" CAST IRON BLACK 90

Specifications

  • Fitting Type
    FPT
  • Material
    Cast Iron
  • Finish Coating
    Black
  • Fitting Size
    2 in
  • Pressure Range
    125-175 psi
  • Style
    125
  • Type
    90 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text