Motion
70030432

Made in USA
70030432

Letter F 135° High Speed Steel Jobber Drill - Oxide/Gold Finish, Right Hand Cut, Spiral Flute, Straight Shank, 4-1/8" OAL, Split Point
MI ITEM #11698494
MFR #70030432
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
70030432

Letter F 135° High Speed Steel Jobber Drill - Oxide/Gold Finish, Right Hand Cut, Spiral Flute, Straight Shank, 4-1/8" OAL, Split Point
MI ITEM #11698494
MFR #70030432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70030432 70030432 240-UB F 135 PT BLK/GO
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide/Gold provides a polished finish and prevents chip building, galling and welding on a workpiece
  • It is commonly used in several applications on low carbons, stainless steel and iron based ferrous metals
  • Oxide/gold finish provides a polished finish and prevents chip building, galling and welding on a workpiece
  • It is commonly used on low carbon, stainless steel and ferrous metals
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Oxide/Gold
  • Coolant Delivery
    No
  • Shank Type
    Straight
  • Flute Length
    2-7/8 in
  • Flute Type
    Spiral
  • Point Type
    Split Point
  • Overall Length
    4-1/8 in
  • Drill Bit Size
    0.2570 in
  • Cutting Direction
    Right Hand
  • Spiral Type
    Regular Spiral
  • Drill Point
    135
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
  • Series
    240-UB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text