Motion
70239314

Made in USA
70239314

3/16" Shoulder Diam x 5/8" Shoulder Length, #8-32 UNC, Hex Socket Precision Shoulder Screw;4140 Alloy Steel, Black Oxide Finish, 5/32" Head Height x 5/16" Head Diam
MI ITEM #11698503
MFR #70239314
Price$6.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
70239314

3/16" Shoulder Diam x 5/8" Shoulder Length, #8-32 UNC, Hex Socket Precision Shoulder Screw;4140 Alloy Steel, Black Oxide Finish, 5/32" Head Height x 5/16" Head Diam
MI ITEM #11698503
MFR #70239314

Mfr description
70239314 70239314 3/16 X 5/8 8-32 TH ALL
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.90/each

Specifications

Dimensions

  • Head Diameter
    5/16 in
  • Head Height
    4.00 mm
  • Shoulder Diameter
    3/16 in
  • Shoulder Length
    5/8 in
  • Thread Size
    #8-32

Details

  • Drive Type
    Hex Socket
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Material Grade
    4140
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)