Motion
70373204

Made in USA
70373204

320 Grit, Aluminum Oxide Sanding Sheet 11" Long x 9" Wide, Extra Fine Grade, J Weighted Cloth Backing
Mi Item #11698514
MFR #70373204
Price$2.15/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
70373204

320 Grit, Aluminum Oxide Sanding Sheet 11" Long x 9" Wide, Extra Fine Grade, J Weighted Cloth Backing
Mi Item #11698514
MFR #70373204

Mfr description
70373204 70373204 9 X 11 A/O 320 GRIT CL
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.15/ca

Specifications

Dimensions

  • Backing Weight
    J
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Dry or Wet
    Dry
  • Grade
    Extra Fine
  • Load Resistant
    No
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)