Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
70563937

M5x0.8 Metric Coarse, 4 Flute Plug Hand Pulley Tap High Speed Steel, Bright Finish, Right Hand Flute, D4 Thread Limit, 6" OAL, 0.194" Shank Diam
MI ITEM #11698516
MFR #70563937

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
70563937 70563937 5X.8X6" D4 4FL HSS PUL
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Hand taps are used to cut threads in blind or through holes
  • They are used by hand or in general purpose machine operations
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes
  • They have 3 to 5 threads.

Specifications

  • Flute Direction
    Right Hand
  • Finish Coating
    Bright
  • Tap Type
    Hand
  • Chamfer
    Plug
  • Number Of Flutes
    4
  • Material
    High Speed Steel
  • Overall Length
    6 in
  • Thread Standard
    Metric Coarse
  • Shank Diameter
    0.1940 in
  • Thread Limit
    D4
  • Thread Size
    M5x0.80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought