Motion
70563960

Made in USA
70563960

M14x2 Metric Coarse, 4 Flute Plug Hand Pulley Tap High Speed Steel, Bright Finish, Right Hand Flute, D7 Thread Limit, 6" OAL, 0.57" Shank Diam
Mi Item #11698520
MFR #70563960
Price$102.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
70563960

M14x2 Metric Coarse, 4 Flute Plug Hand Pulley Tap High Speed Steel, Bright Finish, Right Hand Flute, D7 Thread Limit, 6" OAL, 0.57" Shank Diam
Mi Item #11698520
MFR #70563960

Mfr description
70563960 70563960 14X2X6" 4FL D7 HSS PUL
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Hand taps are used to cut threads in blind or through holes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.30/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Shank Diameter
    0.5700 in
  • Thread Size
    M14x2.00 mm

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Tap Type
    Hand
  • Thread Limit
    D7
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)