Motion
70564067

Made in USA
70564067

M14x2.00 Metric Coarse, 3 Flute, Bright Finish High Speed Steel, Spiral Point, Extension Pulley Tap;Plug Chamfer, 6" OAL
Mi Item #11698527
MFR #70564067
Price$138.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
70564067

M14x2.00 Metric Coarse, 3 Flute, Bright Finish High Speed Steel, Spiral Point, Extension Pulley Tap;Plug Chamfer, 6" OAL
Mi Item #11698527
MFR #70564067

Mfr description
70564067 70564067 14X2X6" 3FL D7 HSS SP
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.33/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Shank Diameter
    0.5700 in
  • Shank Size Type
    Regular
  • Thread Size
    M14x2.00

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Tap Type
    Spiral Point
  • Thread Limit
    D7
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)