Motion
70564075

Made in USA
70564075

M16x2.00 Metric Coarse, 3 Flute, Bright Finish High Speed Steel, Spiral Point, Extension Pulley Tap;Plug Chamfer, 6" OAL
MI ITEM #11698528
MFR #70564075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
70564075

M16x2.00 Metric Coarse, 3 Flute, Bright Finish High Speed Steel, Spiral Point, Extension Pulley Tap;Plug Chamfer, 6" OAL
MI ITEM #11698528
MFR #70564075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70564075 70564075 16X2X6" D7 3FL HSS SP
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.
  • Spiral point taps are used for tapping through holes. They have a flute geometry that shoots chips ahead of the cutting action to reduce loading and clogging within the flute.

Specifications

  • Flute Direction
    Right Hand
  • Finish Coating
    Bright
  • Tap Type
    Spiral Point
  • Chamfer
    Plug
  • Number Of Flutes
    3
  • Material
    High Speed Steel
  • Overall Length
    6 in
  • Thread Standard
    Metric Coarse
  • Shank Diameter
    0.4800 in
  • Thread Limit
    D7
  • Thread Size
    M16x2.00
  • Shank Size Type
    Reduced

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought