Motion
70565502 70565502 1/4" 60 DEG OUTSIDE HS

Made in USA
70565502 70565502 1/4" 60 DEG OUTSIDE HS

60° Included Angle, 5/16-24" Hole Thread, Chamfer Edge, High Speed Steel, Outer Tube Edge Finishing Cutter 1/2" Cutter Head Outside Diam, 1/4" Max Workpiece, 1" Long, 3/64" Threaded Hole Diam
MI ITEM #11698534
MFR #70565502 70565502 1/4" 60 DEG OUTSIDE HS
List Price$122.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
70565502 70565502 1/4" 60 DEG OUTSIDE HS

60° Included Angle, 5/16-24" Hole Thread, Chamfer Edge, High Speed Steel, Outer Tube Edge Finishing Cutter 1/2" Cutter Head Outside Diam, 1/4" Max Workpiece, 1" Long, 3/64" Threaded Hole Diam
MI ITEM #11698534
MFR #70565502 70565502 1/4" 60 DEG OUTSIDE HS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$122.88/each for your price

Overview

Mfr description
70565502 70565502 1/4" 60 DEG OUTSIDE HS

Specifications

  • Threaded Hole Diameter
    3/64 in
  • Shank Or Threaded Hole
    Threaded Hole
  • Overall Length
    1 in
  • Max Workpiece Diameter
    1/4 in
  • Hole Thread Size
    5/16-24
  • Edge Type
    Chamfer
  • Cutter Head Outside Diameter
    1/2 in
  • Cutter Inside Included Angle
    60
  • Cutter Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought