Motion
70565510 70565510 1/2" 60 DEG OUTSIDE HS

Made in USA
70565510 70565510 1/2" 60 DEG OUTSIDE HS

60° Included Angle, 3/8-24" Hole Thread, Chamfer Edge, High Speed Steel, Outer Tube Edge Finishing Cutter 7/8" Cutter Head Outside Diam, 1/2" Max Workpiece, 1-1/4" Long, 1/8" Threaded Hole Diam
MI ITEM #11698535
MFR #70565510 70565510 1/2" 60 DEG OUTSIDE HS
Price$161.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
70565510 70565510 1/2" 60 DEG OUTSIDE HS

60° Included Angle, 3/8-24" Hole Thread, Chamfer Edge, High Speed Steel, Outer Tube Edge Finishing Cutter 7/8" Cutter Head Outside Diam, 1/2" Max Workpiece, 1-1/4" Long, 1/8" Threaded Hole Diam
MI ITEM #11698535
MFR #70565510 70565510 1/2" 60 DEG OUTSIDE HS

Mfr description
70565510 70565510 1/2" 60 DEG OUTSIDE HS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.43/each

Specifications

Dimensions

  • Cutter Head Outside Diameter
    7/8 in
  • Hole Thread Size
    3/8-24
  • Max Workpiece Diameter
    1/2 in
  • Overall Length
    1-1/4 in
  • Threaded Hole Diameter
    1/8 in

Details

  • Cutter Inside Included Angle
    60
  • Cutter Material
    High Speed Steel
  • Edge Type
    Chamfer
  • Shank Or Threaded Hole
    Threaded Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)